Buy more than* S$200* and get FREE SHIPPING

Caster Holder Heavy, Super Heavyweight Class

4.35 (26)
Purpose
For heavy weight. To fix heavy, and super heavy casters.
...see all>
Product Options
ADD TO CART
Dimension L1 (mm) Hardness Dimension H (mm) Dimensions L (mm) Color Material Compatible Wheel Diameter (mm) Dimensions W2(mm) Dimensions W1(mm) Dimensions H1 (mm) Dimension W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L1 (mm) Hardness Dimension H (mm) Dimensions L (mm) Color Material Compatible Wheel Diameter (mm) Dimensions W2(mm) Dimensions W1(mm) Dimensions H1 (mm) Dimension W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 HDD47(durometerhardnessscale) 25 96 Yellow Low density polyethylene (LDPE) 150 70 72 35 134 1PC 1 NO.9H-H 46018296 10.99 SGD
Shipped after 2018-04-23
110 HDD47(durometerhardnessscale) 16 73 Yellow Low density polyethylene (LDPE) 100 44 53 25 96 1PC 1 NO.7H-H 46018287 4.99 SGD
Shipped after 2018-04-23
- - - - - - - - - - - 1PC 1 NO.5H-H 46018262 2.99 SGD
Shipped after 2018-04-23
- - - - - - - - - - - 1PC 1 NO.6H-H 46018271 2.99 SGD
Shipped after 2018-04-23
- - - - - - - - - - - 1PC 1 NO.4H-H 46018253 1.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 17
4 star 4
3 star 3
2 star 1
1 star 1
Review Rating: 4.35
26 Customer Reviews
The reviews are automatic translation.
Setting up and removing equipment
5
From Japan
On 2018-03-31 16:47:37
If you do not mistake the fitting of the size of the caster it will fix it tightly. Consideration of the difference amount of the caster with the stopper and the stopper without considering that the operation lever of the caster with the stopper catches on a step or a deep carpet, even if the head swinging caster with the stopper is in the stop state, Problem solved. Insertion was easier than I thought.
This review is about item#46018262.
Fixation of equipment
5
From Japan
On 2018-03-09 14:31:47
It is very convenient and saved It is also easy to store because each one is small
This review is about item#46018253.
For fixing casters such as workbench and dolly
5
From Japan
On 2018-03-04 23:41:15
You can fasten the casters easily and firmly. It is also good that the price is reasonable. It is troublesome to crouch every time to install this holder under the wheel, Even if it is a caster equipped with a brake, it is difficult to step on with the unexpected foot, and after all it is often hand operated by hand, so it is the same for both. There was no problem in quality. In other words, I'd be happy if there is a hole through which strings are passed so that it is easier to store when not in use.
This review is about item#46018262.
Securing casters
5
From Japan
On 2018-02-24 13:56:14
It is inexpensive and satisfying that it does not move even if it pushes or pulls even if the caliber of the caster is not mistaken.
This review is about item#46018253.
When using a wagon in the play field of theater
5
From Japan
On 2018-02-12 23:38:54
I am very good at fixing casters, I think if it is possible to remove it a little more easily when removing it. It is comfortable with strings.
This review is about item#46018287.
Fastening of telescopic caster conveyor
5
From Japan
On 2018-02-10 18:33:11
We were in trouble because the position of the caster shifted due to the weight of the goods conveyed, but it stopped moving from the fixed position.
This review is about item#46018262.
Ease of installation
5
From Japan
On 2017-12-18 19:14:29
Installation is easy. Just inserting from the side, it is fixed firmly. It is very recommended.
This review is about item#46018253.
Fixed mobile cargo
5
From Japan
On 2017-09-18 10:11:33
Easy to install and accurate in size, but worry about repeated desorption
This review is about item#46018287.
Fix casters attached to the shelf
5
From Japan
On 2017-06-20 07:55:06
There is a rubber wheel of 65 mm on a shelf of gross weight 100 ~ 150 ㎏, I bought four pieces with half stupidity as to whether it can be fixed with this product. It is amazing, it will not move at all with a wheel in between, it is a surprise.
This review is about item#46018262.
Equipment rack ring closure, earthquake countermeasure
4
From Japan
On 2017-03-22 14:35:02
We have necessary functions for earthquake countermeasures. I hopefully wish to give consideration to the sending method (shipping fee) for small items.
This review is about item#46018271.

Related Products