Buy more than* S$200* and get FREE SHIPPING

Swivel Caster

5.00 (1)
Purpose
Freezer display cases, etc.
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
32
Allowable Load (daN)
120
Eccentricity E (mm)
12
Attachment Height H (mm)
46.5
Mounting Seat A x B (mm)
70x70
Mounting Dimensions XxY (mm)
52x52
Finishing (Metal Compatibletings)
Finishtrivalentchromiumconversion
Wheel Width (mm)
21
Material (Wheel)
Reinforcednylon
Shape
Swivel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 420TP-N32H30 46030004 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for favorite Shababata
5
From Japan
On 2017-03-25 18:56:24
I chose this caster to prevent the height from becoming too high. It was a correct answer.
This review is about item#46030004.

Related Products