Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

Rigid Caster

Purpose
Freezer display cases, etc.
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
32
Allowable Load (daN)
120
Eccentricity E (mm)
-
Attachment Height H (mm)
46.5
Mounting Seat A x B (mm)
70x70
Mounting Dimensions XxY (mm)
52x52
Finishing (Metal Compatibletings)
Finishtrivalentchromiumconversion
Wheel Width (mm)
21
Material (Wheel)
Reinforcednylon
Shape
Fixedcars
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 420TPR-N32H30 46030013 9.15 SGD
In stock
ADD TO CART

Related Products