Buy more than* S$200* and get FREE SHIPPING

Tires, Pneumatic, Airless

5.00 (2)
Foil Inner Width (mm)
46
Foil Outer Width (mm)
56
Wheel Inner Diameter (mm)
97.5
Foil Outer Diameter (mm)
115
Hub Width (mm)
82
Shaft Diameter (phi mm)
20
...see all>
Product Options
ADD TO CART
Conformable Tire Valve Air Pressure Maximum Load (daN) Tire Outer Diameter (mm) Tire Width(mm) Bearing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conformable Tire Valve Air Pressure Maximum Load (daN) Tire Outer Diameter (mm) Tire Width(mm) Bearing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 100 220 60 204B (steel) 1PC 1 2.50-4HL-AL 46039192 109.99 SGD
In stock
TR87 3.5 85 218 62 204B(steel) 1PC 1 2.50-4HL-FO 46039217 -
Discontinued
[x]
TR87 3.5 85 225 65 204B (steel) 1PC 1 2.50-4HL-BS 46039201 89.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Buggy tire change
5
From Japan
On 2017-09-06 15:49:59
I searched for various manufacturers, but the best tire of Gifu Sangyo Kogyo (Ukay).
This review is about item#46039217.
Mainly carrying of refrigerator, washing machine
5
From Japan
On 2015-11-07 09:05:55
Since the tire before replacement was in a state of considerable damage, I felt that I should have changed the smoothness of transport after replacement more quickly.
This review is about item#46039217.

Related Products