Buy more than* S$200* and get FREE SHIPPING

Self-Sealing Tire

Caution
This item is tire only.
Maximum Load (daN)
80
Foil Inner Width (mm)
35
Foil Outer Width (mm)
42
Wheel Inner Diameter (mm)
75
Foil Outer Diameter (mm)
95
Tire Outer Diameter (mm)
181
Tire Width(mm)
51
Bearing
1230W(steel)
Hub Width (mm)
63
Shaft Diameter (phi mm)
12
Material (Wheel)
PU
Weight (g)
830
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 61/2-2-3HL-PU 46039287 48.24 SGD
In stock
ADD TO CART

Related Products