Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1690 408-2524   1PC 1 KIS-3 46140866 4.99 SGD
Shipped after 2018-06-25
1-1690 408-2516   1PC 1 KIS-2 46140857 3.99 SGD
Shipped after 2018-06-25
1-1690 408-2796   1PC 1 KMS-28A 46140911 5.99 SGD
Shipped after 2018-06-25
1-1690 408-2532   1PC 1 KIS-4 46140875 4.99 SGD
Shipped after 2018-06-25
- - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KMS-35A-P1.5 46140927 5.99 SGD
Shipped after 2018-06-26
1-1690 408-2559   1PC 1 KIS-8 46140893 6.99 SGD
Shipped after 2018-06-25
1-1690 408-2541   1PC 1 KIS-6 46140884 5.99 SGD
Shipped after 2018-06-25
1-1690 408-2818   1PC 1 KMS-35A-P2 46140936 5.99 SGD
Shipped after 2018-06-25
1-1690 408-2788   1PC 1 KMS-20A 46140902 3.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
As a mini compressor oil level gauge
5
From Japan
On 2017-07-05 16:01:50
I am extremely satisfied that genuine parts are unexpectedly expensive and can buy the same things cheaply.
This review is about item#46140902.
Fuji Compressor Oil Gauge
5
From Japan
On 2017-03-21 12:06:11
As others say, it is helpful to have size described in millimeters. Fuji 5 horsepower compressor. I did not know either KIS - 6 or KMS - 28 A so purchase both. After all, milli standard KMS - 28A has been met.
This review is about item#46140911.
Oil level gauge of air compressor
3
From Japan
On 2017-01-30 14:43:05
I do not know whether it is millimeter or inches so I ordered both 20 mm and G 3/4 inch. In the actual measurement of a caliper, it was delicate whether the maximum thread diameter was 19.5 mm and 20 mm or 19.05 mm. The result was perfect for KMS - 20A. It is a cheap technique that you can do. If it is greedy it is easy to judge that actual size mm is included in combination with G 3/4.
This review is about item#46140884.
Compressor oil gauge
5
From Japan
On 2016-08-05 22:47:51
It was a very good shopping. Thank you very much.
This review is about item#46140884.
For compressor oil level
5
From Japan
On 2016-05-26 15:14:03
It is easy to see.
This review is about item#46140875.
Hydraulic machine
5
From Japan
On 2016-04-30 11:50:34
I checked with a machine maker due to breakage and the price was too high so I found it when I found it with monotalou. I am very satisfied with reasonable price.
This review is about item#46140875.

Related Products