Buy more than* S$200* and get FREE SHIPPING

Amplifier Built-In Sensor

2.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Conveyor spew detection. Mirror detection.
Impact Resistance
3 times (1000m / s 2 ) X Y Z each direction about 100G
Vibration Resistance
2 hours 10 to 55Hz double amplitude 1.5mm X Y Z each direction
Output Mode
Light ON / Dark ON (switch selectable)
Output Specification
Open collector Max.100mA / DC30V
Sensitivity Adjustment
1 rotation volume
Noise Immunity
(EC standard) CE conformity, (internal standard) Feilen Level 4 Clear
Using Periphery illuminanation (Lx)
Daylight / 10000, incandescent lamp / 3000
Ambient Humidity
(Non-condensing) 35 to 85% RH
Operating Ambient Temperature (deg C)
-25 to +55(No freezing)
Response Time
500micros or less
Control Output
NPN output
Light Source
4 element red LED, a wavelength 640nm
Rated Power Voltage
Including (p-p) 10% DC10 to 30V ripple
Connection
(Cable) phi3.8 x 2m
Connection Method
Code expression
Weight (g)
About10(Body only)
Material
Case / ABS (glass fiber), front cover / PMMA
...see all>
Product Options
ADD TO CART
Spot Diameter Detection Method Detection Distance (m) Differential Travel Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Spot Diameter Detection Method Detection Distance (m) Differential Travel Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About phi140mm (at distance 1m) Reflective 0 to 1 20% Max. 1PC 1 Z2D-80N 46414916 82.99 SGD
Shipped after 2018-01-22
About phi220mm (at distance 4.4m) Retroreflective 0.01 to 4.4 - 1PC 1 Z2R-400N 46414925 82.99 SGD
Shipped after 2018-01-22
About phi1000mm (at a distance 25m) Transmission type 25 - 1PC 1 Z2T-2000N 46414934 99.99 SGD
Shipped after 2018-02-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Used as an obstacle sensor
2
From Japan
On 2013-02-17 22:52:42
Although it is said to be an improvement point or it is a matter of model selection, if the LED light emission is visible light and it is midnight it is relatively bright and good point is small, I think that the small place is good, the amount of money is also there.
This review is about item#46414934.

Related Products