Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small Toggle Switch

Circuit
Single pole double throw
Durability
Mechanical / 50000 or more, electrical / 50000 or more
Functional Opreration
ON-ON
Vibration
Malfunction / 10 over 55Hz double amplitude 1.5mm
Shock
Malfunction: 500m / s2 or more
Ambient Humidity
45 over 85% RH (at +5 over 35 degC )
Operating Force (N)
4.9 below
Contact Resistance (mohm)
80 or less (initial value)
Operating Ambient Temperature (deg C)
Over 20 over +80, 60% RH or less (icing, no condensation)
Insulation Resistance (Mohm)
500 or more (initial value)
Terminal Type
PCB terminals
Withstand Voltage
Between the terminals, terminal ground between AC500V 1min
Rating
AC / DC28V 14mA, AC / DC20mV 0.1microA (minimum current)
Form
Switch format
Weight (g)
0.3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A9TS11-0011 46502723 5.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products