Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Protection Structure Force for Operating (OF) (N) Contact Type Contact Materials Contact Specification Terminal Type Actuator Type Contact Interval Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Protection Structure Force for Operating (OF) (N) Contact Type Contact Materials Contact Specification Terminal Type Actuator Type Contact Interval Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A   1pc 1 D2F-01FL30-D3 46503064 3.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A   1pc 1 D2F-01FL-A1 46503125 5.99 SGD
Shipped after 2018-07-10
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-01L3-A1 46503292 4.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-D3 46503396 2.99 SGD
Shipped after 2018-05-29
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-FL2-A1 46503466 4.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-FL2-D3 46503475 4.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-FL-D3 46503624 3.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A   1pc 1 D2F-L30 46503703 3.99 SGD
Shipped after 2018-06-04
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A   1pc 1 D2F-L30-T 46503755 3.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-L3-A1 46503773 4.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A   1pc 1 D2F-L-A 46503807 3.99 SGD
Shipped after 2018-05-28
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A   1pc 1 D2F-L-D3 46503816 6.99 SGD
Shipped after 2018-06-04
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-01FL30-A 46503037 3.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A   1pc 1 D2F-01FL3-D3 46503091 4.99 SGD
Shipped after 2018-06-04
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-FL30-A 46503511 3.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A   1pc 1 D2F-FL30-D3 46503545 3.99 SGD
Shipped after 2018-05-30
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-L2-T 46503685 4.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-L30-A 46503712 3.99 SGD
Shipped after 2018-06-04
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-L3-T 46503791 4.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-L-T 46503825 3.99 SGD
Shipped after 2018-05-29
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A   1pc 1 D2F-01FL30-A1 46503046 3.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-01FL-T 46503152 3.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A   1pc 1 D2F-01L-A 46503326 3.99 SGD
Shipped after 2018-06-15
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-A1 46503387 3.99 SGD
Shipped after 2018-05-30
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-F-A 46503405 2.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-FL-A1 46503615 -
N/A
[x]
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-FL-T 46503633 3.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A   1pc 1 D2F-L30-D 46503737 3.99 SGD
Shipped after 2018-06-25
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-L3-A 46503764 4.99 SGD
Shipped after 2018-05-29
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A   1pc 1 D2F-L3-D3 46503782 5.99 SGD
Shipped after 2018-05-30
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-T 46503834 2.99 SGD
Shipped after 2018-05-28
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A   1pc 1 D2F-01-A1 46502915 3.99 SGD
Shipped after 2018-06-04
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-01L2-A 46503186 5.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-01L2-A1 46503195 5.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A   1pc 1 D2F-01L-D3 46503344 3.99 SGD
Shipped after 2018-05-29
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-FL2-A 46503457 4.99 SGD
Shipped after 2018-05-29
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-FL2-T 46503484 4.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A   1pc 1 D2F-L30-D3 46503746 3.99 SGD
Shipped after 2018-06-04
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A   1pc 1 D2F-01F-D3 46502951 3.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-01FL2-A1 46502985 5.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A   1pc 1 D2F-01FL2-D3 46502994 4.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-01FL30 46503021 3.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A   1pc 1 D2F-01FL30-D 46503055 3.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-01FL-H 46503143 3.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-F-A1 46503414 3.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-F-D3 46503423 2.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A   1pc 1 D2F-FL30 46503502 3.99 SGD
Shipped after 2018-06-04
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-FL30-D 46503536 3.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-FL3-A 46503563 4.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A   1pc 1 D2F-01-A 46502906 3.99 SGD
Shipped after 2018-06-12
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A   1pc 1 D2F-01FL2 46502967 4.99 SGD
Shipped after 2018-06-04
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-01FL30-T 46503073 3.99 SGD
Shipped after 2018-06-29
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A   1pc 1 D2F-01FL-A 46503116 8.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-01L30-A 46503231 3.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-01L30-A1 46503247 3.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-01L30-T 46503274 3.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A   1pc 1 D2F-01L3-D3 46503301 4.99 SGD
Shipped after 2018-06-04
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-01L3-T 46503317 4.99 SGD
Shipped after 2018-05-29
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-01L-T 46503353 3.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-FL2 46503432 4.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-FL30-A1 46503527 3.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-FL30-T 46503554 3.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-FL3-D3 46503581 4.99 SGD
Shipped after 2018-05-30
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-FL3-T 46503597 4.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-FL-A 46503606 3.99 SGD
Shipped after 2018-06-22
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-L2-A 46503651 4.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-L3 46503694 3.99 SGD
Shipped after 2018-05-29
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-01FL2-A 46502976 5.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A   1pc 1 D2F-01FL3 46503012 5.99 SGD
Shipped after 2018-05-29
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-01L2 46503177 4.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A   1pc 1 D2F-01L2-T 46503213 4.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-01L30 46503222 3.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-01L30-D 46503256 3.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-A 46503371 2.99 SGD
Shipped after 2018-06-22
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-FL3-A1 46503572 4.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-01-D3 46502924 3.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-01FL2-T 46503003 3.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A   1pc 1 D2F-01FL3-A 46503082 4.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A   1pc 1 D2F-01FL3-T 46503107 4.99 SGD
Shipped after 2018-06-04
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A   1pc 1 D2F-01L2-D3 46503204 6.99 SGD
Shipped after 2018-06-04
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-01L30-D3 46503265 3.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-01L3-A 46503283 4.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A   1pc 1 D2F-01L-A1 46503335 3.99 SGD
Shipped after 2018-05-29
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm DC30V,0.1A, DC30V,0.1A   1pc 1 D2F-01-T 46503362 3.99 SGD
Shipped after 2018-05-29
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-FL20 46503441 3.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-FL3 46503493 4.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-F-T 46503642 2.99 SGD
Shipped after 2018-06-12
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-L2-A1 46503667 4.99 SGD
Shipped after 2018-06-01
IEC IP40, IEC IP40 - - - - - - 0.25mm, 0.25mm AC125V,3A, AC125V,3A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-L30-A1 46503721 3.99 SGD
Shipped after 2018-06-01
IEC IP40 Maximum 1.47 1c (double-throw type) Gold alloy Crossbar PCB independence terminal Pin push button type 0.25mm DC30V,0.1A   1PC 1 D2F-01F-T 46503161 1.99 SGD
In stock
IEC IP40 - - - - - - 0.25mm DC30V,0.1A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D2F-01F-A 46502933 1.99 SGD
Shipped after 2018-05-29
IEC IP40 - - - - - - 0.25mm AC125V,3A   1pc 1 D2F-L2-D3 46503676 3.99 SGD
In stock
IEC IP40 - - - - - - 0.25mm DC30V,0.1A   1pc 1 D2F-01FL-D3 46503134 1.99 SGD
In stock
IEC IP40 - - - - - - 0.25mm DC30V,0.1A   1pc 1 D2F-01F-A1 46502942 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Of the radio control
5
From Japan
On 2017-04-17 06:23:42
For radio control, I want to fix it so that it responds with the throttle opening degree, so to open a hole in the free base and hit the servo cone only.
This review is about item#46503125.

Related Products