Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Minimum Adaptable Load Weight (g) Mechanical Durability Required Force for Entire movement(TTF) Overall Movement T.T (Reference) Contact Resistance (mohm) Contact Specification PTI Tracking Characteristics Color (Body) Operating Humidity Range Appliance Classes Force for Operating (OF) (N) Allowable Operating Speed Protection Structure Electrical Durability Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Minimum Adaptable Load Weight (g) Mechanical Durability Required Force for Entire movement(TTF) Overall Movement T.T (Reference) Contact Resistance (mohm) Contact Specification PTI Tracking Characteristics Color (Body) Operating Humidity Range Appliance Classes Force for Operating (OF) (N) Allowable Operating Speed Protection Structure Electrical Durability Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 3.5N 9mm - - 250 - - ClassI - 7.5mm-500mm/s IEC IP00 -   1pc 1 D3D-111 46518902 1.99 SGD
In stock
- - - - - - - - - - - - - - - -   1pc 1 D3DC-2 46518972 2.99 SGD
In stock
Plunger DC5V 1mA (reference value) About 4 300,000 times or more (60 times / min) 3.5N 9mm 100 or less (initial value) 1a (normally Closed) 250 White 85% RH or less ClassI Maximum 2 7.5mm-500mm/s IEC IP00 50 000 or more times (20 times / min)   1PC 1 D3D-131 46518936 1.99 SGD
In stock
- - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D3D-121-F 46518927 2.99 SGD
Shipped after 2018-01-31
- - - - 2.5N, 2.5N 9.7mm, 9.7mm - - 250, 250 - - ClassI, ClassI - 7.5mm-500mm/s, 7.5mm-500mm/s IEC IP00, IEC IP00 -   1pc 1 D3D-231 46518963 5.99 SGD
Shipped after 2018-01-31
- - - - 3.5N, 3.5N 9mm, 9mm - - 250, 250 - - ClassI, ClassI - 7.5mm-500mm/s, 7.5mm-500mm/s IEC IP00, IEC IP00 -   1pc 1 D3D-121 46518911 5.99 SGD
Shipped after 2018-01-25
- - - - 2.5N, 2.5N 9.7mm, 9.7mm - - 250, 250 - - ClassI, ClassI - 7.5mm-500mm/s, 7.5mm-500mm/s IEC IP00, IEC IP00 -   1pc 1 D3D-211 46518945 1.99 SGD
Shipped after 2018-01-29
- - - - 2.5N, 2.5N 9.7mm, 9.7mm - - 250, 250 - - ClassI, ClassI - 7.5mm-500mm/s, 7.5mm-500mm/s IEC IP00, IEC IP00 -   1pc 1 D3D-221 46518954 5.99 SGD
Shipped after 2018-01-31
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Sharp refrigerator warehouse change lamp switch
5
From Japan
On 2017-09-25 17:40:42
It is very helpful to get products you can not find anywhere else at once.
This review is about item#46518945.
For lighting light
5
From Japan
On 2017-09-05 01:17:16
Price, performance and durability are all excellent. Personally it is a necessity. If it is current price, there is no substitute.
This review is about item#46518911.
Car tact
1
From Japan
On 2017-06-15 21:13:28
The drawing of the item description was wrong, another thing reached the thing that I wanted, and I missed the timing to use, so I was in great trouble. Even if I make an inquiry, I do not recognize non-acceptance easily, I responded at last after making a request for exchange, but I spent wasting time and effort, I regret that I had better order.
This review is about item#46518972.

Related Products