Buy more than* S$200* and get FREE SHIPPING

Vibration Sensor

4.78 (9)
RoHS Directive
Fit
Contact Arrangement
1b
Protection Structure
IP67 (switch unit)
...see all
Product Options
ADD TO CART
Withstand Voltage Type Electric Rating Contact Resistance (mohm) Operating Humidity Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Voltage Type Electric Rating Contact Resistance (mohm) Operating Humidity Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC250V 50/60Hz (1 min.) - - - 45 - 95%RH 1PC 1 D7E-2 46549221 4.51 SGD
In stock
AC250V 50 / 60Hz (1 min.) Vibration sensor DC5V 0.1mA to DC30V 100mA resistive load Initial 100 or less 45 to 95%RH 1PC 1 D7E-1 46549212 4.54 SGD
In stock
AC250V 50 / 60Hz (1 min.) Vibration sensor DC5V 0.1mA to DC30V 100mA resistive load Initial 100 or less 45 to 95%RH 1PC 1 D7E-5 46549246 4.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Maintenance of equipment
5
From Japan
On 2016-08-27 10:58:12
In particular, it is operating without problems. It is possible to quickly get on the net I am satisfied takes the hassle.
This review is about item#46549221.
Earthquake detection of Box of temperature control equipment
4
From Japan
On 2016-07-26 21:28:42
We were able to incorporate safely because it was the product of the expected.
This review is about item#46549212.
For parts replacement
5
From Japan
On 2016-02-09 16:00:29
Stock may be soon
This review is about item#46549221.
Interlocking test of the circuit breaker of the protection relay
5
From Japan
On 2015-12-14 18:21:32
Overseas products, but there are also smaller ones, the same is greater certainty ② contact capacity is ① operation as compared Weakness also say to both affects the ① magnetic force
This review is about item#46549212.
Use the safety sensor of the heating equipment
4
From Japan
On 2015-09-11 22:05:49
Broken safety sensor and the replacement 試使 of old heating appliances, I also think that there is no problem to easily exchange can and feeling.
This review is about item#46549221.
High voltage vacuum circuit breaker operating time detection of (VCB)
5
From Japan
On 2015-06-22 21:41:53
The operation time detection of the high-voltage vacuum circuit breaker VCB), the product is out due to the vibration detected in the 20,000 yen from the manufacturer. I have used the the trial, but it was confirmed to be sufficiently practical. 20,000 yen and hundreds of yen, range of application be a simple mechanism is wide.
This review is about item#46549221.
Installed in the outdoor unit of the hot water heater room
5
From Japan
On 2015-03-14 18:11:11
Very good easily attached
This review is about item#46549221.
Parts replacement which has been used for kerosene boiler
5
From Japan
On 2014-11-26 19:15:02
Was the replacement of the vibration sensor for that could not be error recovery by the operation kerosene boiler false. Thank you for the courteous and prompt response. Boiler we safely recover thanks.
This review is about item#46549221.
26 years ago of the boiler repair
5
From Japan
On 2014-06-24 14:28:29
26 years ago of the boiler of the sensor was replaced repair because it does not work properly with rust. Seems that it is equivalent, is not a professional, but the exchange is easy. Now normal.
This review is about item#46549221.

Related Products