Buy more than* S$200* and get FREE SHIPPING

Subminiature Basic Switch D2S

Movement of Differential (MD)
Up to 0.8mm
Movement after Operation (OT)
Minimum 1.0mm
Operating Position OP (mm)
15.1+/-0.8
RoHS Directive
Fit
Insulation Resistance
100Mohm or more (by DC500V insulation resistance tester)
Durability
(60 times / min) (electrical) 200 000 times or more (mechanical) 30 million times or more (30 times / min)
Return Force (N)
Minimum 0.06
Force for Operating (OF) (N)
Up to 0.49
Allowable Operating Frequency
(Electrical) (mechanical) 400 times / min 60 times / min
Allowable Operating Speed
(In the case of pin plunger models) 1m / s - 0.1mm
Minimum Adaptable Load
DC5V 1mA
Vibration Resistance (malfunction)
55Hz double amplitude 1.5mm - 10 frequency
Operating Humidity Range
Less than 85% RH (+5 - at +35 deg C)
Rating
DC30V 0.1A
Operating temperature Limits
(Icing or no condensation) RH below +85 deg C 60% - -25
Protection Structure
IEC IP40
Weight
(In the case of pin plunger models) about 1.6g
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D2S-01L2 46550637 3.62 SGD
Shipped after 2017-01-27
ADD TO CART

Related Products