Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Power Supply for Sensor Allowable Voltage Range(V) Material (case) Power Consumption (VA) One shot time Display Color Weight (g) Mode Electrostatic Yield Strength Power Supply Voltage (V) Prescaling Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Supply for Sensor Allowable Voltage Range(V) Material (case) Power Consumption (VA) One shot time Display Color Weight (g) Mode Electrostatic Yield Strength Power Supply Voltage (V) Prescaling Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DC-JB6-DW 46561331 189.99 SGD
Shipped after 2018-02-01
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DC-JB6-DWA-DC24V 46561347 189.99 SGD
Shipped after 2018-02-01
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DC-JB6-DY 46561356 189.99 SGD
Shipped after 2018-02-01
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DC-JC6-DW 46561417 279.99 SGD
Shipped after 2018-02-01
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DC-JB6-AY 46561313 219.99 SGD
Shipped after 2018-02-01
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DC-JC6-DWA-DC24V 46561426 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DC-JC6-AW 46561374 279.99 SGD
Shipped after 2018-02-01
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DC-JC6-AWA-AC100-240V 46561383 279.99 SGD
Shipped after 2018-02-01
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DC-JC6-AY 46561392 279.99 SGD
Shipped after 2018-02-01
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DC-JC6-AYA-AC100-240V 46561401 279.99 SGD
Shipped after 2018-02-01
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DC-JC6-DY 46561435 279.99 SGD
Shipped after 2018-02-01
DC12V,50mA DC24V during + / over 10%, AC85 over 250 Polycarbonate 4 (at AC240V) 0.005-9.999s White About 120 Standard / carry (counter) 10kV However malfunction 8kV AC100-240(50/60Hz) 0.005-9.999   1PC 1 DC-JB6-AW 46561295 209.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For winding length measurement of products
4
From Japan
On 2017-12-11 14:11:03
It takes about 2 weeks if delivery of parts is via an agent, so get it quickly It was good that we could do it.
This review is about item#46561295.
Used for cardboard cutters
5
From Japan
On 2017-05-03 21:48:04
I use the cardboard length for the count stop. It is easy to set the display easy to see and satisfied.
This review is about item#46561295.

Related Products