Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Connection Material (case) Time Rating Case Color Withstand Voltage (V) Number of Digits Power Consumption Supply Voltage Tolerable Ripple Weight (g) Reset Lifespan Insulation Resistance (Mohm) Tolerable Voltage Fluctuation Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Material (case) Time Rating Case Color Withstand Voltage (V) Number of Digits Power Consumption Supply Voltage Tolerable Ripple Weight (g) Reset Lifespan Insulation Resistance (Mohm) Tolerable Voltage Fluctuation Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 4 - - - - - - - -   1pc 1 AC-LA44-AC200V 46563675 41.99 SGD
In stock
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AC-NKB5-AC100V 46563842 409.99 SGD
Shipped after 2018-05-07
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AC-NKB5-DC24V 46563867 409.99 SGD
Shipped after 2018-05-07
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AC-NSBA-DC24V 46563955 509.99 SGD
Shipped after 2018-05-08
- - - - - 6, 6 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AC-LA64-AC100V 46563702 59.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AC-NSBA-AC200V 46563946 509.99 SGD
Shipped after 2018-05-07
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AC-NSB-DC24V 46563964 409.99 SGD
Shipped after 2018-05-08
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AC-NSAA-AC200V 46563921 279.99 SGD
Shipped after 2018-05-07
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AC-NKB5-AC200V 46563851 409.99 SGD
Shipped after 2018-05-08
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AC-NKBA5-AC200V 46563894 509.99 SGD
Shipped after 2018-05-08
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AC-NKBA5-DC24V 46563903 509.99 SGD
Shipped after 2018-05-08
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AC-NSAA-AC100V 46563912 279.99 SGD
Shipped after 2018-05-08
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AC-NSAA-DC24V 46563937 279.99 SGD
Shipped after 2018-05-08
- - - - - 6, 6 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AC-LA64-AC200V 46563711 57.99 SGD
Shipped after 2018-05-08
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AC-NKBA4-DC24V 46563876 509.99 SGD
Shipped after 2018-05-08
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AC-NKBA5-AC100V 46563885 509.99 SGD
Shipped after 2018-05-08
Cable-type (250mm included) ABS resin Continuous rating (energized) Light gray AC1,500 between 1min 4 3.6VA AC100V 48% or less (for DC power supply) 110 Manual (push button type) 10 million more than count (count) 50 or more (by DC500V megger) -10-+10%   1PC 1 AC-LA44-AC100V 46563666 41.99 SGD
In stock
Cable-type (250mm included) ABS resin Continuous rating (energized) Light gray AC1,500 between 1min 4 3.6VA DC24V 48% or less (for DC power supply) 110 Manual (push button type) 10 million more than count (count) 50 or more (by DC500V megger) -10-+10%   1PC 1 AC-LA44-DC24V 46563693 34.99 SGD
In stock
Cable-type (250mm included) ABS resin Continuous rating (energized) Light gray AC1,500 between 1min 6 2.1W DC24V 48% or less (for DC power supply) 130 Manual (push button type) 10 million more than count (count) 50 or more (by DC500V megger) -10-+10%   1PC 1 AC-LA64-DC24V 46563736 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Count at the time of product creation
5
From Japan
On 2014-12-18 22:19:48
Although the maker was different from the product which I used to date, it was compatible with the installation and it was saved. Also, it was written that it takes time for the goods to be delivered, but it was saved because I was earlier than I thought, thank you .
This review is about item#46563675.

Related Products