Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Disk Pads

4.67 (3)
Outer Diameter (phi mm)
125
Screw Diameter
5/16 24 Mt.
Maximum Rotation Speed (min-1[r. p.m])
12000
Material
Urethane foam, FRP resin
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Magic type / hole 1PC 1 - 45530283 -
Discontinued
[x]
No magic formula / hole 1PC 1 - 45530274 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Unit House Wife Column Pillar Before Painting
5
From Japan
On 2014-12-29 14:46:14
Velcro tape part is strong, and you can polish a fine part at ease. Workability has improved.
This review is about item#45530283.
Kellen on the shelf
4
From Japan
On 2014-11-29 14:40:04
Easy to install and easy to use
This review is about item#45530283.
Surface finish of putty treatment
5
From Japan
On 2014-04-18 16:49:21
I was thinking about what kind of things at first because I was using the glue type of the disk paper up to now. If you try using magic it is easy and convenient to paste and remove the paper. Moreover, since there is a hole, I think that it is easy to eject polished scum and is convenient to use. But if the price is a bit cheaper we also want to purchase reserve.
This review is about item#45530283.

Related Products