Buy more than* S$200* and get FREE SHIPPING

Box Nut

4.73 (11)
Screw Diameter (mm)
12
Overall Length (mm)
30
...see all>
Product Options
ADD TO CART
Surface Processing Subtense(mm) Pitch Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Subtense(mm) Pitch Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chrome 21 1.25 Silver Steel 1Bag(50PC) 1 LNF125-21S 45530143 51.99 SGD
In stock
Chrome 19 1.5 Silver Steel 1Bag(50PC) 1 LNF15-19S 45530152 51.99 SGD
In stock
- 19 1.25 - - 1bag(4pc) 1 LNF125-19S-4 62009946 5.99 SGD
In stock
- 21 1.5 - - 1bag(4pc) 1 LNF15-21S-4 62009912 5.99 SGD
In stock
- 19 1.5 - - 1bag(4pc) 1 LNF15-19S-4 62009937 5.99 SGD
In stock
- 21 1.25 - - 1bag(4pc) 1 LNF125-21S-4 62009928 5.99 SGD
Shipped after 2018-07-02
Chrome 21 1.5 Silver Steel 1Bag(50PC) 1 LNF15-21S 45530134 51.99 SGD
In stock
Chrome 19 1.25 Silver Steel 1Bag(50PC) 1 LNF125-19S 45530161 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2018-05-02 14:19:33
Including 50 pieces and super deals! Bridgestone is shorter in length and slightly lighter.
This review is about item#45530152.
Tire change
5
From Japan
On 2017-12-27 12:51:42
I do not rust, and I like the tightening very much. I'm repeating.
This review is about item#45530134.
Tire change
4
From Japan
On 2017-11-26 19:04:48
This price is very satisfying with this quantity. We will exchange tires as we confirm from now whether chorus etc does not come out, ☆ We will have 4 ☆.
This review is about item#45530134.
Tire exchange
5
From Japan
On 2017-11-25 15:38:26
I think that it is a good quality product. I would like to purchase again.
This review is about item#45530152.
Used for Mazda Bongo Hall
5
From Japan
On 2017-06-21 07:52:26
The delivery date was a little late, but the product is satisfied, the bongo's wheel is unnecessary Thank you very much, we will have you use it again if you have the opportunity.
This review is about item#62009912.
For attachment when attaching aluminum wheel
5
From Japan
On 2017-05-18 15:27:00
It is slightly shorter than general items, I think that it is exactly good for Honda cars in particular
This review is about item#45530152.
car
4
From Japan
On 2016-07-30 09:51:58
Purchased for Suzuki cars. Does it pop out somewhat to wagon R? This amount in 50 pieces. ゚ +. (* `· ∀ · '*) ゚ +. Good!
This review is about item#45530143.
Car clip nut
5
From Japan
On 2016-05-15 03:00:37
Good plating quality and good quality
This review is about item#45530161.
Exchange at the time of tire change
4
From Japan
On 2016-03-31 16:47:42
I think that it was good to purchase at a low price.
This review is about item#45530134.
Used when exchanging foil
5
From Japan
On 2015-11-27 15:10:27
It will be saved as it will arrive soon.
This review is about item#45530152.

Related Products