Buy more than* S$200* and get FREE SHIPPING

Box Nut, Flanged

5.00 (7)
Screw Diameter (mm)
12
Subtense(mm)
21
Pitch
1.5
Overall Length (mm)
35.5
...see all>
Product Options
ADD TO CART
Surface Processing Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chrome Silver Steel 1Bag(50PC) 1 LNF15-21 45530177 54.93 SGD
In stock
- - - 1bag(4pc) 1 LNF15-21-4 62009998 6.18 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
To the company's truck and the wheel nut of my car
5
From Japan
On 2016-03-15 19:49:25
I think that the wheel nut with a head with this size is nothing except monotaro first. There is a length of the nut and there is no case that the socket hits the wheel when tightening with a wrench. I thought that I should change earlier. The quality of plating is also good and I think that this price is bought with high quality.
This review is about item#45530177.
Car nut
5
From Japan
On 2016-01-30 21:21:03
Texture is also good, it is good.
This review is about item#45530177.
To fit the outside wheel to a Toyota car
5
From Japan
On 2015-10-13 18:30:20
I think that if you use air impact with a dealer, gas station, etc., you will often be hurt the wheel, but this will prevent it a bit. Although I am using it for more than 10 months, conspicuous rust has not appeared. It is recommended.
This review is about item#45530177.
Car maintenance
5
From Japan
On 2015-09-09 11:31:54
I like it because it is slightly expensive, but it has less rust
This review is about item#45530177.
When external aluminum wheels are installed
5
From Japan
On 2015-01-15 13:45:11
21 nut with a head is saved because there is no place to handle.
This review is about item#45530177.
car
5
From Japan
On 2014-06-01 17:45:14
Very good with shoulder
This review is about item#45530177.
Tire exchange
5
From Japan
On 2014-05-01 18:04:21
The state of plating, satisfied well also well
This review is about item#45530177.

Related Products