Buy more than* S$200* and get FREE SHIPPING

Short Nut

4.79 (28)
Screw Diameter (mm)
12
Overall Length (mm)
22
...see all>
Product Options
ADD TO CART
Pitch Color Material Taper Surface Processing Subtense(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Color Material Taper Surface Processing Subtense(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 - - 60degree - 21 1bag(4pc) 1 LNF15-21XS-4 62009955 5.99 SGD
In stock
1.25 - - 60degree - 21 1bag(4pc) 1 LNF125-21XS-4 62009964 11.99 SGD
Shipped after 2018-02-01
1.5 - - 60degree - 19 1bag(4pc) 1 LNF15-19XS-4 62009973 6.99 SGD
Shipped after 2018-02-09
1.25 - - 60degree - 19 1bag(4pc) 1 LNF125-19XS-4 62009982 5.99 SGD
In stock
1.25 Silver Steel 60 degree Chrome 19 1Bag(50PC) 1 LNF125-19XS 45530213 50.99 SGD
In stock
1.25 Silver Steel 60 ° Chrome 21 1Bag(50PC) 1 LNF125-21XS 45530195 50.99 SGD
In stock
1.5 Silver Steel 60 degree Chrome 21 1Bag(50PC) 1 LNF15-21XS 45530186 50.99 SGD
In stock
1.5 Silver Steel 60 degree Chrome 19 1Bag(50PC) 1 LNF15-19XS 45530204 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.79
28 Customer Reviews
The reviews are automatic translation.
Exchange with genuine nut
5
From Japan
On 2017-12-09 20:11:17
Pure nut is 23 mm This nut is 22 mm Purchased for 1 mm short but no problem When installing the first item, carefully tightened through, checked that iron powder does not come out and installed everything. The gloss that is not in the genuine nut is beautiful even if saying anything.
This review is about item#62009982.
Tire exchange
5
From Japan
On 2017-11-25 15:38:40
I think that it is a good quality product. I would like to purchase again.
This review is about item#45530204.
Because it is a consumable item
5
From Japan
On 2017-11-22 15:48:53
It is rare to replace the wheel nuts! What? It is surprisingly expendable items, and it may become impossible to get caught at the worst hub bolt. Because it is desirable to exchange regularly, such low price products are very helpful. I need at least 16 pieces at a time!
This review is about item#45530213.
Aluminum wheel attachment to light truck
5
From Japan
On 2017-11-09 17:00:07
I am satisfied with the beautiful finish for the price. After that, when rust comes out to plating,
This review is about item#45530213.
When installing the aluminum wheel
5
From Japan
On 2017-10-23 19:27:59
Because it looks not good with pure nut. I think that the quality is good for price.
This review is about item#62009982.
Mounting the wheel
5
From Japan
On 2017-09-25 08:26:01
Compared with the things we used to date, it looks very much better. Durability is still ahead, but it is a commodity satisfying price.
This review is about item#45530213.
To unify the nut size
5
From Japan
On 2017-08-21 13:12:56
Light and regular cars have been attached to several vehicles, but it is a lightweight and rust free product.
This review is about item#45530204.
Wheel exchange (used for FIT 3)
5
From Japan
On 2017-04-06 23:52:35
I really liked it! It seems that plating is beautiful and precision is not bad. I do not know the durability yet, but I will not complain about this price!
This review is about item#45530204.
For studless tires
5
From Japan
On 2017-03-03 20:13:46
Gloss of plating is also good, I think that it is very good than genuine products. Everything you go is cheap and saved. If there is opportunity, I will repeat again!
This review is about item#45530213.
For light wheel mounting aluminum wheels
4
From Japan
On 2017-02-05 14:38:25
Good when buying them collectively because the unit cost per one drops. Also this product is good for plating
This review is about item#45530186.

Related Products