Buy more than* S$200* and get FREE SHIPPING

Glue Pad

3.33 (3)
Outer Diameter (phi mm)
125
Screw Diameter
5/16 24 Mt.
Maximum Rotation Speed (min-1[r. p.m])
10000
Type
None with glue / hole
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 45530292 32.31 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Painting work (industrial vehicle)
3
From Japan
On 2017-05-22 08:55:37
Pate shine, there is no problem in finishing. However, if you perform hard paint polishing that will make an edge, the pasting surface will disappear at once. Because it is not a dexterous environment that can be distinguished properly, it seems that 3M is higher than ours at slightly higher.
This review is about item#45530292.
Product
2
From Japan
On 2016-07-12 12:34:02
Because pat comes peeled off while you are using To return to the 3M
This review is about item#45530292.
To putty work!
5
From Japan
On 2014-03-23 17:46:25
Get it as a vibrator replacement pad for ground finishing and putty finish on sheet metal finish good !!
This review is about item#45530292.

Related Products