Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Thinner Resistant Gloves

4.00 (10)
Overall Length (cm)
28
Color
Black
Thickness (mm)
About 1.0
Material
Polyurethane, cotton
...see all>
Product Options
ADD TO CART
Size Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LL 26.4+/-0.8 8.3+/-0.4 1Pair 1 - 45530493 29.99 SGD
In stock
L 23.6+/-0.8 8.1+/-0.4 1Pair 1 - 45530484 28.99 SGD
In stock
M 22.6+/-0.8 7.6+/-0.4 1Pair 1 - 45530475 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 2
2 star 1
1 star 0
Review Rating: 4.00
10 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2018-02-02 19:06:01
I purchased another item at the same time. As for unit price, this is cheaper, but this product was better for deterioration by thinner or paint. I decided to replace it with this product from now.
This review is about item#45530484.
Used for parts degreasing
4
From Japan
On 2017-11-14 08:34:09
Since it is almost one hand to use, it will be helpful if you sell it at a rose
This review is about item#45530493.
I began using it for thinner degreasing, I am very comfortable but I am dissatisfied with the high.
5
From Japan
On 2017-10-08 23:46:37
I began using it for thinner degreasing, I am very comfortable but I am dissatisfied with the high.
This review is about item#45530484.
Cleaning work of machine parts
5
From Japan
On 2015-06-19 15:19:42
Up to now, I was working with ordinary thick gloves, but I was immediately dead. This glove of thinner resistance can be used many times and shrinkage is also small.
This review is about item#45530484.
Impreg the thinner directly on the waste and wipe off the oil from the product.
4
From Japan
On 2014-12-19 08:08:33
Because it is trying everyday, the deterioration timing becomes early, because the right hand only uses it frequently, the left use is almost brand new condition. I am very happy with selling only the right hand 2 or the right hand at the time of purchase.
This review is about item#45530493.
Cleaning operation
5
From Japan
On 2014-06-16 13:20:08
I bought it for working with pickling thinner for 2 to 4 hours. The first work (about 4 hours) endured without problems. I endured the second work (about 2 hours). Up to six hours of use up to now, but it seems to be still usable. However, since the size is getting smaller than when it is brand new, it seems to have shrunk. For larger hands and men, it may be better to buy a larger size in anticipation of shrinking.
This review is about item#45530475.
Painting work
2
From Japan
On 2014-01-23 16:40:00
I want a material that is more resistant to thinner.
This review is about item#45530484.
Used to wash cutting material with thinner
3
From Japan
On 2013-06-18 13:15:20
I want a little more strength
This review is about item#45530475.
Used to wash the product with lacquer thinner
4
From Japan
On 2013-05-15 08:17:37
I am satisfied with the durability, but even if it is said that it is thin, it is still thick, so it is not suitable for detailed work. Hopefully there are products that are thin enough to be used for work that uses your fingertips.
This review is about item#45530475.
Painting: spraying operation
3
From Japan
On 2013-05-01 15:00:15
Sorry for the lack of soft feeling over the old product and voice at the scene.
This review is about item#45530484.

Related Products