Buy more than* S$200* and get FREE SHIPPING

Mini Angle Grinder

5.00 (1)
Exhaust Direction
Backward
Air Inlet(inch)
41643
Collet Size (mm)
6
Air Pressure
6.3 to 6.6
Air Consumption (m3/min)
0.054
Air Hose Inside Diameter (phi mm)
4.8 or more
No Load Rotation Speed (min-1[r.p.m])
19000
Weight (g)
340
Overall Length (mm)
110
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MPT31030 45556707 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During polishing operation
5
From Japan
On 2016-06-07 20:40:27
There is power to small.
This review is about item#45556707.

Related Products