Buy more than* S$200* and get FREE SHIPPING

Straight Drill

4.00 (1)
Hose Mouthpiece Mounting Screw
PT1/4
No Load Rotation Speed (min-1[r.p.m])
6000
Chuck Dimension (inch)
1/4(6.35mm)
Weight (g)
400
Overall Length (mm)
145
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MPT21010 45556716 159.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Buffing
4
From Japan
On 2015-10-30 19:14:45
Build a felt wheel that made the motorcycle finished in mirror finish Buying buffs in narrow places. Just in case the work of attaching a simple regulator. It is handy because it was straight type and there was nothing else small like this. A narrower part is buffing with a flexible shaft attached. Just because it is not a forward / reverse rotation type but a rotation in only one direction, is it difficult for me to use it only for buffing purposes?
This review is about item#45556716.

Related Products