Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Mini Mini Angle Polisher

4.30 (10)
Pad Size (phi mm)
50
Air Outlet
PT1/4
Air Consumption (m3/min)
0.39
No Load Rotation Speed (min-1[r.p.m])
2800
Weight (g)
580
Overall Length (mm)
130
Accessories
Air coupler
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MPT51080 45556725 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
Shine operation
1
From Japan
On 2017-04-18 11:41:55
The air motor 's boulder cracked and stopped rotating in less than a year.
This review is about item#45556725.
To paint finish!
5
From Japan
On 2016-06-06 16:30:27
I bought it for headlights, but I used it for finishing after painting of wood steering. It was compact so it was able to be used on the reverse side. I think that making is solid.
This review is about item#45556725.
Removing sticks after painting · Glazing
3
From Japan
On 2016-04-04 16:04:30
It is good to avoid scratching the surface with a small size. It is unquestionable if the rotation speed is a bit higher and there is power.
This review is about item#45556725.
For private cars
5
From Japan
On 2015-09-10 19:28:14
It is compact and very easy to use.
This review is about item#45556725.
For car headlight polishing
4
From Japan
On 2015-02-17 22:51:33
I used it to peel off the hard coat of a yellow headlight. It's small, easy to walk and easy to use.
This review is about item#45556725.
Shaving of aluminum
5
From Japan
On 2014-11-21 16:41:21
Rotation precision is good, I would like to try on the monotalou next time.
This review is about item#45556725.
Polishing
5
From Japan
On 2014-05-14 13:22:03
It is compact and easy to use even in small places. It is even better if air adjustment or dial type.
This review is about item#45556725.
Polishing
5
From Japan
On 2014-05-14 13:20:35
It is compact and easy to use even in small places. It is even better if air adjustment or dial type.
This review is about item#45556725.
Hotlight polish
5
From Japan
On 2014-03-07 21:48:45
I used it for yellowing coating dropping of Hettlite. It was small and so it was convenient and convenient. The sound is worrisome for May, but there is also power, so you do not have to do anything to stop pressing.
This review is about item#45556725.
Car polishing
5
From Japan
On 2013-11-15 13:06:43
It is easy to use.
This review is about item#45556725.

Related Products