Buy more than* S$200* and get FREE SHIPPING

Small Sander

3.00 (2)
Orbital Size(mm)
Pad Size (phi mm)
Recommended Hose Diameter (mm)
An inner diameter of 4.8 or more
Exhaust Vent
Air Consumption (m3/min)
No Load Rotation Speed (min-1[r.p.m])
Weight (g)
Overall Length (mm)
1 each (the machine side hook and loop fastener (magic) type for, sticker type) base pad x, a total of two
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MPT51070 45556734 -
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Stripping of press panel
From Japan
On 2016-04-20 08:45:52
First of all, things we purchased before were very satisfied. It was best suited for use in a small size. I bought about 3 pieces and used it for about 1 year so that there are no repair parts, so I bought 2 items this time but from here it is a problem. It became usable only for a few hours due to manufacturer 's arbitrary specification change, returned, and when I carried out an investigation, I came back with things saying "no abnormality", but it turns out that it will not move in a few minutes if I use it ... Since it seems that it costs more than the purchase item for repair because there is a feeling of use when it returns again, I asked for returns as it was, but I thought if I tried to throw it away but I am not convinced. If you investigate it compared to what I purchased earlier here There was no locking of the mouth which was empty due to the mounting method of x bearing and the fixing depth fixing method at all. I do not know who was investigated, but you can understand as soon as it is anomalous from the original if you look at it. It is this thing to say that losing money for buying goods. I wrote it strictly here thinking for other users. I bury the goods of this time firmly.
This review is about item#45556734.
Painting off of wood products and surface polishing
From Japan
On 2015-07-28 18:43:34
With the compact body and small diameter base pad, we were able to mechanize the work of the part that was hand worked so far. Work efficiency has improved and I am very satisfied. Since the base pad is easy to be damaged, please supply the parts securely.
This review is about item#45556734.

Related Products