Buy more than* S$200* and get FREE SHIPPING

Mini Air Grinder

4.00 (1)
Disk Dimension (inch)
3 (76.2mm) x hole diameter 3/8 (9.5mm)
Recommended Hose Diameter (mm)
An inner diameter of 4.8 or more
Exhaust Vent
Leah
Air Consumption (m3/min)
0.26
No Load Rotation Speed (min-1[r.p.m])
16500
Weight (g)
440
Overall Length (mm)
110
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MPT11050 45556743 169.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Polishing
4
From Japan
On 2014-01-30 15:35:48
Little power is not enough.

Related Products