Buy more than* S$200* and get FREE SHIPPING

Cutting Wheel

4.50 (6)
Thickness (mm)
1
...see all
Product Options
ADD TO CART
Disk Dimension (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Disk Dimension (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 (76.2mm) x hole diameter 3/8 (9.5mm) 1Set(5Sheet) 1 MSA-K30731C 45556777 22.43 SGD
In stock
2 (50.8mm) x hole diameter 3/8 (9.5mm) 1Set(5Sheet) 1 MSA-K3072C-01 45556761 20.72 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Automobile repair parts cutting · iron plate processing
4
From Japan
On 2017-05-01 09:38:29
Since I have used it before, usability is very good. But I am dissatisfied because the price is high.
This review is about item#45556777.
Panel cutting
4
From Japan
On 2017-03-02 14:25:03
Iron plate expires well early, but since reduced way is very fast, is welcome when it comes to use a little longer. Less is good when there is a low cost with fast because 10 pieces.
This review is about item#45556777.
Repair of the car
4
From Japan
On 2015-11-11 20:00:54
I wanted from the front.
This review is about item#45556761.
Such as when removing the temporary fixing of welding
5
From Japan
On 2015-01-14 23:53:20
Since the fine work often is a big success
This review is about item#45556777.
Iron cut
5
From Japan
On 2014-09-14 14:07:26
It has been very useful.
This review is about item#45556777.
Disconnection
5
From Japan
On 2014-05-15 14:03:11
I am immersing a small air type but I would like it to be a bit bigger than this.
This review is about item#45556761.

Related Products