Buy more than* S$200* and get FREE SHIPPING

Sticker Stripping Grinder

Air Consumption (m3/min)
0.41
No Load Rotation Speed (min-1[r.p.m])
3800
Hole Diameter (phi mm)
(Recommended air hose) 9.5
Size
(Paddoneji) 5 / 16-24
Weight (g)
470
Overall Length (mm)
195
Specification
With gear type eraser pad
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MPT38660 45556786 189.90 SGD
In stock
ADD TO CART

Related Products