Buy more than* S$200* and get FREE SHIPPING

Air Scissors

5.00 (2)
No Load Rotation Speed (min-1[r.p.m])
2000
Hole Diameter (phi mm)
(Recommended air hose) 10
Weight (kg)
1.18
Overall Length (mm)
251
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MPT17490 45556813 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fabrication of jig etc.
5
From Japan
On 2017-09-05 10:23:15
Mainly used for 1.2 mm iron plate. It is useful. The other day the blade broke. Please sell replacement blades.
This review is about item#45556813.
Galbarium cutting
5
From Japan
On 2016-11-17 13:41:21
Thin objects cut without difficulty. Very beautiful. However, I am not good at shapes with irregularities.
This review is about item#45556813.

Related Products