Buy more than* S$200* and get FREE SHIPPING

Air Chuck R-Type

3.50 (2)
Purpose
Taken out of work, transfer, transport, insertion, seal, and stopper, etc.
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimension F (mm) Caution Dimensions A (mm) Static Load Capacity (g) Weight (g) Compatible Work Diameter (mm) Material (rubber) Material (body) Working Pressure (MPa) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension F (mm) Caution Dimensions A (mm) Static Load Capacity (g) Weight (g) Compatible Work Diameter (mm) Material (rubber) Material (body) Working Pressure (MPa) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
34 M5 Avoid idling with no work. phi29 9000 245 (Inner diameter) 32-52 Itoiri radial (chloroprene rubber) Free-cutting steel (plated) (Max)0.50 75 phi25 30   1PC 1 P025RCF 45534474 139.99 SGD
Shipped after 2018-04-23
22 M5 Avoid idling with no work. phi25 3500 105 (Inner diameter) 28-36 Itoiri radial (chloroprene rubber) Free-cutting steel (plated) (Max)0.50 55 phi19 22   1PC 1 P019RCF 45534456 129.99 SGD
Shipped after 2018-04-23
21 M5 Avoid idling with no work. phi14 2000 28 (Inner diameter) 16-21 Itoiri radial (chloroprene rubber) Free-cutting steel (plated) (Max)0.40 52 phi10 22   1PC 1 P010RCF 45534422 109.99 SGD
Shipped after 2018-04-23
28 M5 Avoid idling with no work. phi27 6000 160 (Inner diameter) 30-44 Itoiri radial (chloroprene rubber) Free-cutting steel (plated) (Max)0.50 64 phi22 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P022RCF 45534465 139.99 SGD
Shipped after 2018-04-27
22 M5 Avoid idling with no work. phi22 3000 85 (Inner diameter) 24-32 Itoiri radial (chloroprene rubber) Free-cutting steel (plated) (Max)0.50 56 phi17 22   1PC 1 P017RCF 45534447 119.99 SGD
Shipped after 2018-04-27
17.5 M3 Avoid idling with no work. phi9.5 300 12 (Inner diameter) 10-12 Itoiri radial (chloroprene rubber) Stainless (Max)0.40 51 M6 24.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P007RCF 45534404 -
Discontinued
[x]
17.5 M3 Avoid idling with no work. phi8 300 8 (Inner diameter) from 8.5 to 10 Itoiri radial (chloroprene rubber) Stainless (Max)0.40 51 M6 24.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P006RCF 45534395 249.99 SGD
Shipped after 2018-04-27
17.5 M5 Avoid idling with no work. phi11 1200 17 (Inner diameter) 12-17 Itoiriradial(chloroprenerubber) Stainless (Max)0.40 51 M8 24.5   1PC 1 P009RCF 45534413 229.99 SGD
Shipped after 2018-04-23
22 M5 Avoid idling with no work. phi19 2500 60 (Inner diameter) 21-27 Itoiriradial(chloroprenerubber) Free-cuttingsteel(plated) (Max)0.50 56 phi14 22   1PC 1 P014RCF 45534431 119.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Product checker use. (Remove adhering oil)
2
From Japan
On 2017-04-04 15:56:35
Although it was used to remove the inner diameter oil of the product, it could be removed when advancing the cylinder, but it could not be used because it adhered at the time of retreat.
This review is about item#45534456.
Machine assembly
5
From Japan
On 2016-01-27 14:34:57
I finished it very beautifully, so I was relieved very much.
This review is about item#45534447.

Related Products