Buy more than* S$200* and get FREE SHIPPING

Sorting box

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Length L x Width W x Height H) (mm)
561x316x300
Load Capacity (kg)
10
Capacity (L)
45
Material (Body)
P.P
Wheel Diameter (phi mm)
50
Weight (kg)
2
...see all>
Product Options
ADD TO CART
TKG Part Number (2015) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TKG Part Number (2015) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5-1148-0904 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SAX-45R 45531683 109.99 SGD
Shipped after 2018-05-16
- *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SAX-45W 45531744 109.99 SGD
Shipped after 2018-05-16
5-1148-0903 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SAX-45Y 45531701 109.99 SGD
Shipped after 2018-05-16
5-1148-0902 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SAX-45G 45531717 109.99 SGD
Shipped after 2018-05-16
5-1148-0901 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SAX-45B 45531692 119.99 SGD
Shipped after 2018-05-16
- *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SAX-45C 45531726 109.99 SGD
Shipped after 2018-05-16
- *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SAX-45H 45531735 109.99 SGD
Shipped after 2018-05-16
ADD TO CART