Buy more than* S$200* and get FREE SHIPPING

VHB(TM) Structure Joint Tape Y-4630

2.00 (1)
Purpose
Fixing resin emblem and automotive equipment.Interior material and reinforcing material mounting.
Adhesive Power (N/10mm)
46
Adhesive
Acrylic
Tape Thickness (mm)
1.14
Tape Length (m)
10
Base Material
Acrylic foam (black)
Color
Black
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
140 336-9854 19 1Roll 1 5952 37050982 60.18 SGD
Shipped after 2017-11-27
185 336-9862 25 1Roll 1 5952-25X10 37051007 79.85 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
ETC, back camera and other car supplies
2
From Japan
On 2015-07-18 18:10:23
It is difficult to use on the exterior of a plastic bag. Stickiness is good
This review is about item#37051007.

Related Products