Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

VHB(TM) Structure Joint Tape Y-4930

4.67 (3)
Adhesive Power (N/10mm)
49
Tape Thickness (mm)
0.64
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Release Paper Adhesive Tape Length (m) Base Material Tape Width (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Release Paper Adhesive Tape Length (m) Base Material Tape Width (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 342-3115 Silicone treated paper Acrylic 10 Acrylic foam 25 180   1Roll 1 Y4930-25X10 37051122 81.99 SGD
In stock
- - - - 66 - 19 78600 *[No return] You cannot return this product. For details, see FAQ. 1box(14roll) 1 Y4930 37440112 3,869.99 SGD
Shipped after 2018-06-22
White 337-1514 Silicone treated paper Acrylic 10 Acrylic foam 19 130   1Roll 1 Y4930-19X10 37051104 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Installation of solar panel
4
From Japan
On 2018-05-21 18:10:26
I am thinking that it will be used again next time because it is very helpful for this application because of good adhesion.
This review is about item#37051104.
Adhesion of thin steel plate
5
From Japan
On 2016-06-03 07:41:16
Adhesive strength is strong, and it is a good product that also follows the bending of the thin iron plate.
This review is about item#37051122.
Back reinforcement of thin stainless steel plate
5
From Japan
On 2015-02-19 18:55:30
There is no worry of distortion and burning, I am very satisfied.
This review is about item#37051122.

Related Products