Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Oil Absorbent Material

5.00 (1)
Absorbed Amount
Per bag (6kg), oil absorption of about 6L
Height (mm)
570
Weight (kg)
6
Width (mm)
435
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(6kg) 1 - 45538437 159.90 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Oil adsorption
5
From Japan
On 2015-07-27 15:31:10
Price is a little increase but is preeminent adsorptive.
This review is about item#45538437.

Related Products