Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Brake Pads For Two Wheels

4.00 (16)
...see all>
Product Options
ADD TO CART
Part No. Manufactutrer Dimension (mm) Main Conforming Genuine Product Number Third-Party Reference Number (NTB) Main Compatible Vehicle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Part No. Manufactutrer Dimension (mm) Main Conforming Genuine Product Number Third-Party Reference Number (NTB) Main Compatible Vehicle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3YK-W0045-00 Yamaha 40x54x7.2 3YK-W0045-00 YA256 Super JOG ZR (3YK) F 1Set(2Sheet) 1 MONO256 45533975 -
Discontinued
[x]
2NA-W0045-00 Yamaha 61x27x7.0 2NA-W0045-00 YA247 JOG Sports (2JA) 1Set(2Sheet) 1 MONO247 45533984 -
Discontinued
[x]
43050-1043A Perch 85x42x7.2 43050-1043A SZ342 Address V tune 1Set(2Sheet) 1 MONO342 45534002 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 5
2 star 0
1 star 1
Review Rating: 4.00
16 Customer Reviews
The reviews are automatic translation.
Brake pad exchange
5
From Japan
On 2016-09-08 20:41:21
I think that two years passed since the exchange. Since the price was cheap, I was uneasy at first, but I can use it without problems.
This review is about item#45533966.
Master repair
5
From Japan
On 2016-03-23 20:04:50
It can be used normally
This review is about item#45533984.
Exchange of scooter brakes
5
From Japan
On 2015-03-01 18:42:09
Is it okay with such a price stuff? I thought, but there is no problem at all if it is a motorcycle that does the usual way of riding. It does not change anything from a genuine pad.
This review is about item#45534002.
Hand made original mastered brake
3
From Japan
On 2014-09-05 20:26:42
Is it a moderate brake pad? I wonder if it's a bit soft or cheap? It may be as good as 3 sets.
This review is about item#45533975.
Brake pad exchange
4
From Japan
On 2014-08-31 13:26:40
There is no problem if the braking force is normal use, I think the cost performance is high
This review is about item#45533975.
F brake of KDX 125SR
5
From Japan
On 2014-07-29 22:59:00
Brake noise did not occur and brake effectiveness was also good. However, mystery also has a pin attached to the pad, although it does not interfere anywhere, I am a little anxious.
This review is about item#45534002.
Replacement of brake pad on motorcycle
3
From Japan
On 2014-07-25 20:08:43
I have never seen any cheaper pads, so I will buy it again if the taste is normal.
This review is about item#45534002.
Exchange of scooter brakes
4
From Japan
On 2014-05-26 11:31:16
It is the second purchase. It is more cost sensitive than performance. As long as it stops properly, there is nothing wrong. If traveling within the range of common sense of town driving, I think that it can be used with confidence.
This review is about item#45533984.
F pad exchange
1
From Japan
On 2013-09-01 01:34:08
It should be a conforming model, but it could not be installed in a different form at address V100 (CE 11A).
This review is about item#45534002.
Used for address 125G K7
5
From Japan
On 2013-07-04 09:22:54
I purchased it because I doubt that the price is also cheap, but I am very satisfied because the touch of the brake is also good as well as genuine. It is not recommended to race but because it is a town ride, it is highly recommended. For those who are considering genuine etc. at the time of exchange, how about using it first?
This review is about item#45533993.