Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Load Current (A) Color Material Vibration Resistance Allowable Around Temperature (degree c) Compatible Motor Capacity (kW) Protection Level Impact Resistance Rated Frequency (Hz) Rated Voltage (V) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Load Current (A) Color Material Vibration Resistance Allowable Around Temperature (degree c) Compatible Motor Capacity (kW) Protection Level Impact Resistance Rated Frequency (Hz) Rated Voltage (V) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Maximum resistance) 15 Munsell10GY6/0.5 Steel plate 16.7Hz double amplitude 3mm -10 to +50 Single-phase AC220V / 0.75 IP40 Impact acceleration 30G 50/60 AC220 2P (single-phase)   1PC 1 DK232 46777963 -
Discontinued
[x]
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DK233 02094864 22.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products