Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Protection Level Rated Frequency (Hz) Impact Resistance Rated Current (A) Rated Voltage (V) Color Vibration Resistance Material Rated Capacity (kW) Allowable Around Temperature (degree c) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Protection Level Rated Frequency (Hz) Impact Resistance Rated Current (A) Rated Voltage (V) Color Vibration Resistance Material Rated Capacity (kW) Allowable Around Temperature (degree c) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DTF33220V1.0KW5A 02094846 62.02 SGD
Shipped after 2017-07-31
- 50/60 Impact acceleration 10G 7.3 AC220 MunsellN5.5 16.7Hz double amplitude 3mm ABS resin 1.5 -10 to +50   1PC 1 DF33 220V1.5 kW 7.3A 46778216 47.54 SGD
Shipped after 2017-07-31
- 50/60 Impact acceleration 10G - AC220 MunsellN5.5 16.7Hz double amplitude 3mm ABS resin 2.2 -10 to +50   1PC 1 DF33 220V 2.2kW 10A 46778225 47.54 SGD
Shipped after 2017-07-31
- 50/60 Impact acceleration 10G - AC220 MunsellN5.5 16.7Hz double amplitude 3mm ABS resin 3.7 -10 to +50   1PC 1 DF33 220V 3.7kW 16A 46778234 50.39 SGD
Shipped after 2017-08-01
IP40 (Panel Table surface) 50/60 Impact acceleration 10G - AC220 MunsellN5.5 16.7Hz double amplitude 3mm ABS resin 2.2 -10 to +50   1PC 1 DTF33 220V 2.2kW 10A 46778146 62.47 SGD
Shipped after 2017-08-01
IP40 (Panel Table surface) 50/60 Impact acceleration 10G 7.3 AC220 MunsellN5.5 16.7Hz double amplitude 3mm ABS resin 1.5 -10 to +50   1PC 1 DTF33 220V1.5 kW 7.3A 46778137 62.47 SGD
Shipped after 2017-07-31
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DF33220V1.0KW5A 02094855 47.51 SGD
Shipped after 2017-07-31
- 50/60 Impact acceleration 10G 0.9 AC220 MunsellN5.5 16.7Hz double amplitude 3mm ABS resin 0.1 -10 to +50   1PC 1 DF33 220V 0.1kW 0.9A 46778164 47.54 SGD
Shipped after 2017-07-31
- 50/60 Impact acceleration 10G 2.8 AC220 MunsellN5.5 16.7Hz double amplitude 3mm ABS resin 0.4 -10 to +50   1PC 1 DF33 220V 0.4kW 2.8A 46778182 47.54 SGD
Shipped after 2017-07-31
IP40 (Panel Table surface) 50/60 Impact acceleration 10G 16 AC220 MunsellN5.5 16.7Hz double amplitude 3mm ABS resin 3.7 -10 to +50   1PC 1 DTF33 220V 3.7kW 16A 46778155 61.76 SGD
In stock
IP40 (Panel Table surface) 50/60 Impact acceleration 10G 0.9 AC220 MunsellN5.5 16.7Hz double amplitude 3mm ABS resin 0.1 -10 to +50   1PC 1 DTF33 220V 0.1kW 0.9A 46778085 62.47 SGD
Shipped after 2017-07-31
IP40 (Panel Table surface) 50/60 Impact acceleration 10G 1.8 AC220 MunsellN5.5 16.7Hz double amplitude 3mm ABS resin 0.2 -10 to +50   1PC 1 DTF33 220V 0.2kW 1.8A 46778094 62.47 SGD
Shipped after 2017-07-31
- 50/60 Impact acceleration 10G 1.8 AC220 MunsellN5.5 16.7Hz double amplitude 3mm ABS resin 0.2 -10 to +50   1PC 1 DF33 220V 0.2kW 1.8A 46778173 50.39 SGD
Shipped after 2017-07-31
- 50/60 Impact acceleration 10G 4.2 AC220 MunsellN5.5 16.7Hz double amplitude 3mm ABS resin 0.75 -10 to +50   1PC 1 DF33 220V 0.75kW 4.2A 46778191 47.54 SGD
Shipped after 2017-07-31
- 50/60 Impact acceleration 10G 5 AC220 MunsellN5.5 16.7Hz double amplitude 3mm ABS resin 1 -10 to +50   1PC 1 DF33 220V 1KW 5A 46778207 47.54 SGD
Shipped after 2017-07-31
IP40 (Panel Table surface) 50/60 Impact acceleration 10G 2.8 AC220 MunsellN5.5 16.7Hz double amplitude 3mm ABS resin 0.4 -10 to +50   1PC 1 DTF33 220V 0.4kW 2.8A 46778103 62.47 SGD
Shipped after 2017-07-31
IP40 (Panel Table surface) 50/60 Impact acceleration 10G 5 AC220 MunsellN5.5 16.7Hz double amplitude 3mm ABS resin 1 -10 to +50   1PC 1 DTF33 220V 1KW 5A 46778121 62.47 SGD
Shipped after 2017-07-31
IP40 (Panel Table surface) 50/60 Impact acceleration 10G 4.2 AC220 MunsellN5.5 16.7Hz double amplitude 3mm ABS resin 0.75 -10 to +50   1PC 1 DTF33 220V 0.75kW 4.2A 46778112 62.47 SGD
Shipped after 2017-08-01
ADD TO CART

Related Products