Buy more than* S$200* and get FREE SHIPPING

Twin Wheeled Caster, Plate Type

5.00 (6)
Dimensions E (mm)
26
Dimensions D (mm)
38
Material (Wheel)
Nylon 6
Color
Black
...see all>
Product Options
ADD TO CART
Wheel Width C(mm) Height B (mm) Allowable Load (daN) Wheel Diameter A (mm) Dimension G(mm) Stopper Dimension F (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Width C(mm) Height B (mm) Allowable Load (daN) Wheel Diameter A (mm) Dimension G(mm) Stopper Dimension F (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 56 25.5 40 14.5 Nothing 5.3 Swivel 1PC 1 MSP-40 45534273 -
Discontinued
[x]
45 65.5 32.7 50 19 Nothing 5.5 Swivel 1PC 1 MSP-50 45534291 -
Discontinued
[x]
40 56 25.5 40 14.5 Yes 5.3 Swivel S 1PC 1 MSP-40S 45534282 -
Discontinued
[x]
45 65.5 32.7 50 19 Yes 5.5 Swivel S 1PC 1 MSP-50S 45534307 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Chair casters
5
From Japan
On 2015-05-29 12:48:24
Anyway it is reasonable. Although durability is unknown, I think that there is no problem for now.
This review is about item#45534291.
For CD storage case baseboard
5
From Japan
On 2015-05-04 23:26:51
I stored the CD in the case of MUJI good product, but since the shelves became full, I made my own baseboard so that I can move it on the floor as it is stacked on the floor, so I bought it for that. There is no problem because it is not a big load yet, but it is convenient to move easily, such as when cleaning. It is good to have one with a stopper.
This review is about item#45534291.
CD rack for home
5
From Japan
On 2014-07-16 13:19:11
A 1000 CD storage rack used at home. I could not resist weight, the caster got deformed. It is isomorphic but exchanges it for this size which is a little larger and reproduces safely. Since the hole positions of the base are the same, there is no need for drilling (mounting screws are sized) but also the load capacity is up. I was satisfied very much because it was able to regenerate at the bulk garbage collection cost.
This review is about item#45534291.
We are managing woodworking studio, so we use it for storing boxes and PCs.
5
From Japan
On 2013-12-26 19:29:22
There is a stopper from pin to kiri, but price is also various. It is best if you consider the balance between cost and practicality. I think that load carrying capacity is also sufficient.
This review is about item#45534307.
Exchange of dining chair casters
5
From Japan
On 2013-09-25 10:39:16
I bought it for exchange of casters of dining chair. At first it was a home center, we replaced it with a rubber caster, but it did not move smoothly due to bad direction, but when coming to the above goods it moves smoothly more smoothly than when it is a new item comfortable.
This review is about item#45534291.
Teaching material
5
From Japan
On 2013-07-29 15:43:43
I use it as a teaching material used by nursery school children. To make it as cheap as I can, I purchase the product here. Besides being cheap on it, the strength for children to use safely is outstanding. I order as soon as I receive it, I am saved. I look forward to working with you.
This review is about item#45534291.

Related Products