Buy more than* S$200* and get FREE SHIPPING

Twin Wheeled Caster, Bolt Type

3.83 (6)
Bolt Length (mm)
15
Material (Wheel)
Nylon 6
Color
Black
...see all>
Product Options
ADD TO CART
Wheel Diameter A (mm) Stopper Shape Wheel Width C(mm) Height B (mm) Bolt Dimensions Allowable Load (daN) Eccentricity E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter A (mm) Stopper Shape Wheel Width C(mm) Height B (mm) Bolt Dimensions Allowable Load (daN) Eccentricity E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 Nothing Swivel 40 50.5 M8xP1.25 25.5 14.5 1PC 1 MSB-40 45534316 -
Discontinued
[x]
40 Yes Swivel S 40 50.5 M8xP1.25 25.5 14.5 1PC 1 MSB-40S 45534325 -
Discontinued
[x]
50 Nothing Swivel 45 60 M10xP1.5 32.7 19 1PC 1 MSB-50 45534334 1.99 SGD
In stock
50 Yes Swivel S 45 60 M10xP1.5 32.7 19 1PC 1 MSB-50S 45534343 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Replace with defective item
5
From Japan
On 2017-08-24 20:30:54
Whiteboard casters are old and we are considering exchanging the whole board, but only casters have been exchanged, saving on expenses.
This review is about item#45534334.
Moving fence
4
From Japan
On 2016-07-03 20:52:50
If you do not consider usage conditions, it is cheap and good
This review is about item#45534334.
For wooden furniture
4
From Japan
On 2014-10-13 13:19:12
In order to attach it to the furniture I made, I was looking for a caster with a stopper in a bolt style, but it was a good furniture product. Cost performance is also good, rolling is comparable with that made by other companies.
This review is about item#45534325.
As a caster for work chairs
2
From Japan
On 2014-09-13 09:36:41
Although I purchase it here regularly, because the floor of the site is concrete, the wheels will decrease soon. I hope this type of rubber wheels should be available ... Is there any choice for this price? It is!
This review is about item#45534334.
Wagon etc.
3
From Japan
On 2014-04-02 17:20:03
Although it can be used normally, it is hard to find the size because there are many kinds.
This review is about item#45534334.
For conference use
5
From Japan
On 2013-11-27 13:32:09
It has become quite easy to carry and it is very popular.
This review is about item#45534343.

Related Products