Buy more than* S$200* and get FREE SHIPPING

Extension Cord 20m

5.00 (1)
Rating
15A 125V
Length (m)
20
...see all>
Product Options
ADD TO CART
Outlet Electric Wire Specification Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outlet Electric Wire Specification Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3-necked 2P x VCT2 core x 2.0sq White 1PC 1 2.0x2Cx20m 45537816 67.99 SGD
Shipped after 2018-05-28
2Px3 necked VCT2 core x2.0sq Yellow 1PC 1 2.0x2Cx20m 45537825 67.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Extension cable such as high pressure washer
5
From Japan
On 2014-08-11 13:24:27
Length 20 m 2 cord 2 mm square was purchased because it can be used without worrying about temperature rise.
This review is about item#45537825.