Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Disaster Prevention Clock Radio

Time Accuracy
[Watch] per month difference + / (when used with 35deg C from the temperature 5deg C) -30 seconds (if you do not correct the time by radio reception)
Antenna
[Radio] AM / ferrite bar antenna built-in, FM / rod antenna
Reception Frequency
[Radio] AM/525 to 1605kHZ, FM/76 to 108MHz
Speaker
36mm diameter round, 8ohmx1 pieces
Alarm
(I can snooze repeated any number of times) switchable with "Beep" and "radio", About 5 minutes automatic stop, About 5 minutes snooze
Radio Reception Function
(Are moving with a precision of quartz to receive. Next time every three hours from 2:00) automatic reception, manual reception
Pricision
[Clock] + / (when the time was corrected by the wave reception) -1 seconds
Outside Dimension (Height x Width x Depth) (mm)
160x153x78 (maximum value)
Continuous Opreration Time
Three years (when used alone function of each)[when using alkaline batteries] Clock / About, (if the maximum volume) 35 hours radio / About, 15 hours LED light / About 45 hours emergency buzzer / About If you have used a combination of emergency buzzer an
Display
[Watch] (the end of correction required. Display / month, day, day of the week in both leap year), AM / 24 hour display or 12-hour by afternoon display full auto calendar, to December 31, 2099 January 1, 2000
Power
[Watch] x2 AA alkaline batteries, x2 AA alkaline batteries, rechargeable battery (built-in nickel-metal hydride battery), AC adapter (sold separately) [radio / LED light / emergency buzzer] (DC6V 200mA inner diameter phi1.7 outer diameter phi4.0)
Operating Temperature Range (deg C)
[Watch] (0 to +40 readable display) -10 to +50
Weight (g)
About 485 I (except battery accessories)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BCR-01 45536014 -
Discontinued
[x]
ADD TO CART

Related Products