Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Screw

4.50 (4)
Material
SUS410
...see all
Product Options
ADD TO CART
Screw Length (mm) Head Diameter D (phi mm) Screw Diameter A Overall Length L (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length (mm) Head Diameter D (phi mm) Screw Diameter A Overall Length L (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 7 3.9 90 3.9x90 1Box(180PC) 1 AF-90S 410 Small 45536163 31.77 SGD
In stock
22 6 3.3 35 3.3x35 1Box(800PC) 1 AF-35S 410 Small 45536102 32.12 SGD
In stock
52 7 3.7 75 3.7x75 1Box(250PC) 1 AF-75S 410 Small 45536154 31.77 SGD
In stock
45 7 3.7 65 3.7x65 1Box(350PC) 1 AF-65S 410 Small 45536145 32.60 SGD
In stock
35 6 3.3 50 3.3x50 1Box(500PC) 1 AF-50S 410 Small 45536136 31.77 SGD
In stock
26 6 3.3 40 3.3x40 1Box(700PC) 1 AF-40S 410 Small 45536111 32.36 SGD
In stock
32 6.0 3.3 - 3.3x45 1Box(600PC) 1 AF-45S 410 Small 45536127 32.12 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Stop wearing of the outer wall of the cedar
5
From Japan
On 2015-02-04 08:25:59
The bottom of the bit hole does not fall even a little bit tired bit if a little deeper.
This review is about item#45536102.
A wooden board fence, you can use to stop.
3
From Japan
On 2014-04-26 00:16:45
A screw head as good size, gloss also good finish is beautiful
This review is about item#45536102.
Pine, used for mounting of SPF material
5
From Japan
On 2013-04-07 19:38:37
Since the screw head is fine, if you use the soft wood, head would be filled. Otherwise, it can be used without problems.
This review is about item#45536136.
Pine, used for SPF mounting
5
From Japan
On 2013-04-07 19:37:58
Since the screw head is fine, if you use the soft wood, head would be filled. Otherwise, it can be used without problems.
This review is about item#45536145.

Related Products