Buy more than* S$200* and get FREE SHIPPING

Knurled-Head Screw, Slotted

5.00 (6)
Dimensions D (mm)
1.6
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions A (mm) Thread Pitch (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions A (mm) Thread Pitch (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 3.8 5 3 12 1 8 1Pack(3PC) 1 6x8 41743064 5.99 SGD
Shipped after 2018-02-26
M6 3.8 5 3 12 1 15 1Pack(2PC) 1 6x15 41743091 4.99 SGD
In stock
M5 3.5 4 2.5 12 0.8 40 1PC 1 5x40 41743055 6.99 SGD
Shipped after 2018-02-26
M3 2.7 3 1.5 8 0.5 20 1Pack(3PC) 1 3x20 41742872 5.99 SGD
Shipped after 2018-02-26
M6 3.8 5 3 12 1 20 1Pack(2PC) 1 6x20 41743107 4.99 SGD
In stock
M5 3.5 4 2.5 12 0.8 25 1Pack(2PC) 1 5x25 41743021 4.99 SGD
In stock
M5 3.5 4 2.5 12 0.8 20 1Pack(2PC) 1 5x20 41743012 5.99 SGD
Shipped after 2018-02-26
M4 3.5 4 2.5 10 0.7 40 1PC 1 4x40 41742976 4.99 SGD
In stock
M3 2.7 3 1.5 8 0.5 6 1Pack(5PC) 1 3x6 41742827 4.99 SGD
In stock
M3 2.7 3 1.5 8 0.5 25 1Pack(3PC) 1 3x25 41742881 4.99 SGD
In stock
M6 3.8 5 3 12 1 40 1PC 1 6x40 41743143 6.99 SGD
Shipped after 2018-02-26
M6 3.8 5 3 12 1 30 1Pack(2PC) 1 6x30 41743125 4.99 SGD
In stock
M6 3.8 5 3 12 1 10 1Pack(3PC) 1 6x10 41743073 4.99 SGD
In stock
M4 3.5 4 2.5 10 0.7 20 1Pack(3PC) 1 4x20 41742942 4.99 SGD
In stock
M4 3.5 4 2.5 10 0.7 15 1Pack(3PC) 1 4x15 41742933 4.99 SGD
In stock
M6 3.8 5 3 12 1 50 1PC 1 6x50 41743152 7.99 SGD
Shipped after 2018-02-26
M5 3.5 4 2.5 12 0.8 35 1PC 1 5x35 41743046 5.99 SGD
Shipped after 2018-02-26
M4 3.5 4 2.5 10 0.7 6 1Pack(4PC) 1 4x6 41742897 4.99 SGD
In stock
M4 3.5 4 2.5 10 0.7 30 1Pack(2PC) 1 4x30 41742967 5.99 SGD
Shipped after 2018-02-26
M3 2.7 3 1.5 8 0.5 15 1Pack(4PC) 1 3x15 41742863 5.99 SGD
Shipped after 2018-02-26
M6 3.8 5 3 12 1 35 1PC 1 6x35 41743134 5.99 SGD
Shipped after 2018-02-26
M3 2.7 3 1.5 8 0.5 10 1Pack(4PC) 1 3x10 41742845 4.99 SGD
In stock
M4 3.5 4 2.5 10 0.7 8 1Pack(4PC) 1 4x8 41742906 5.99 SGD
Shipped after 2018-02-26
M4 3.5 4 2.5 10 0.7 12 1Pack(3PC) 1 4x12 41742924 5.99 SGD
Shipped after 2018-02-26
M5 3.5 4 2.5 12 0.8 30 1Pack(2PC) 1 5x30 41743037 4.99 SGD
In stock
M5 3.5 4 2.5 12 0.8 15 1Pack(3PC) 1 5x15 41743003 4.99 SGD
In stock
M5 3.5 4 2.5 12 0.8 12 1Pack(3PC) 1 5x12 41742994 4.99 SGD
In stock
M5 3.5 4 2.5 12 0.8 10 1Pack(3PC) 1 5x10 41742985 4.99 SGD
In stock
M4 3.5 4 2.5 10 0.7 25 1Pack(2PC) 1 4x25 41742951 5.99 SGD
Shipped after 2018-02-26
M3 2.7 3 1.5 8 0.5 8 1Pack(4PC) 1 3x8 41742836 4.99 SGD
In stock
M3 2.7 3 1.5 8 0.5 12 1Pack(4PC) 1 3x12 41742854 4.99 SGD
In stock
M6 3.8 5 3 12 1 25 1Pack(2PC) 1 6x25 41743116 4.99 SGD
In stock
M4 3.5 4 2.5 10 0.7 10 1Pack(4PC) 1 4x10 41742915 4.99 SGD
In stock
M6 3.8 5 3 12 1 12 1Pack(3PC) 1 6x12 41743082 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
For fixing acrylic board
5
From Japan
On 2018-02-18 02:25:00
It was very useful because the shape was slim, the finish was good, and the price was cheap.
This review is about item#41742827.
Shelf fixing
5
From Japan
On 2017-10-04 15:57:41
There were several items that I had previously bought at the home center, so I purchased them for fixing the shelf board. Since it is not removed many times, just a bolt may be good, but my head is not disturbing than a butterfly bolt and I am smart and I like it and I am using it.
This review is about item#41742915.
Joining of starch case wood and acrylic
5
From Japan
On 2016-01-13 14:42:11
I was told that there is not even a local dart specialty store and it is requesting to get one box. Monotaro is a seller and it was delivered quickly. Thank you very much.
This review is about item#41743021.
jig
5
From Japan
On 2015-05-07 15:46:32
I am very satisfied.
This review is about item#41743021.
jig
5
From Japan
On 2015-05-07 15:44:23
I am satisfied.
This review is about item#41743021.
Fastening bracket of the rear plate of the picture frame
5
From Japan
On 2015-02-15 17:00:45
It is saved because it is not sold to the general home center.
This review is about item#41742845.

Related Products