Buy more than* S$200* and get FREE SHIPPING

Rainproof Extension Cord

4.20 (5)
Cable
VCT
Current Capacity (A)
15
Electric Wire Specification-Number of Cores
2
Wire Thickness (mm2)
1.25
Rated Current (A)
15
Plug Socket Number
One-necked
Rated Voltage (V)
125
Rated Power (W)
1500
Color
Black
Material
VCT
...see all>
Product Options
ADD TO CART
Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 1PC 1 SK-BE20 46828083 56.99 SGD
In stock
5 1PC 1 SK-BE5 46828065 22.99 SGD
In stock
10 1PC 1 SK-BE10 46828074 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Extended power supply used outdoors
5
From Japan
On 2017-04-02 06:36:13
It is convenient to use even in rainy weather unless you use it like water soaked. There is also a lid so there is no worry that garbage etc. will clog
This review is about item#46828074.
For outdoor use.
4
From Japan
On 2016-08-30 02:43:10
Even though it is a rainproof extension cable, it has flexibility and is easy to use. If the color is also black, it is less conspicuous and it is convenient for temporary wiring.
This review is about item#46828065.
Extension of external power supply
5
From Japan
On 2015-01-12 13:27:54
Soft and easy to use smooth lid without tight mouth lid
This review is about item#46828083.
Freezer etc. due to event opening
5
From Japan
On 2014-09-18 16:50:46
I purchased a reasonable price with charm, but the commodity itself is solid and I am very satisfied. I would like to purchase again if there is opportunity for purchase in the future.
This review is about item#46828083.
Extension cord for pipe heater
2
From Japan
On 2013-11-20 22:21:36
The flange on the plug side is large. In case of using two consecutive outlets, it can not be fully inserted by hitting the other plug. It can be solved if the size of the collar is within the pitch of the outlet.
This review is about item#46828065.