Buy more than* S$200* and get FREE SHIPPING

ECO-BS Slitting Knurled Screw, Brass, Low Cadmium Material, Chrome Plating

4.00 (1)
Dimensions D (mm)
1.6
...see all>
Product Options
ADD TO CART
Thread Pitch (mm) Length (mm) Nominal Designation of Screw Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thread Pitch (mm) Length (mm) Nominal Designation of Screw Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 8 M6 3.8 5 3 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 6x8 41743265 5.99 SGD
Shipped after 2018-04-24
0.7 8 M4 3.5 4 2.5 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 4x8 41743186 5.99 SGD
Shipped after 2018-04-24
0.7 12 M4 3.5 4 2.5 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 4x12 41743204 5.99 SGD
Shipped after 2018-04-24
1 35 M6 3.8 5 3 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6x35 41743283 5.99 SGD
Shipped after 2018-04-24
0.8 20 M5 3.5 4 2.5 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 5x20 41743256 5.99 SGD
Shipped after 2018-04-24
0.8 10 M5 3.5 4 2.5 12   1Pack(2PC) 1 5x10 41743231 4.99 SGD
Shipped after 2018-04-23
0.7 30 M4 3.5 4 2.5 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 4x30 41743222 5.99 SGD
Shipped after 2018-04-24
0.7 15 M4 3.5 4 2.5 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 4x15 41743213 5.99 SGD
Shipped after 2018-04-24
0.5 6 M3 2.7 3 1.5 8   1Pack(4PC) 1 3x6 41743161 4.99 SGD
Shipped after 2018-04-23
0.5 15 M3 2.7 3 1.5 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 3x15 41743177 5.99 SGD
Shipped after 2018-04-24
0.7 10 M4 3.5 4 2.5 10   1Pack(3PC) 1 4x10 41743195 4.99 SGD
Shipped after 2018-04-23
0.8 15 M5 3.5 4 2.5 12   1Pack(2PC) 1 5x15 41743247 4.99 SGD
Shipped after 2018-04-23
1 15 M6 3.8 5 3 12   1Pack(2PC) 1 6x15 41743274 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For motorcycle cowl detaching
4
From Japan
On 2016-05-29 15:43:16
Although it is inexpensive, it can be used without problems.
This review is about item#41743274.

Related Products