Buy more than* S$200* and get FREE SHIPPING

Saw Safety Cover

5.00 (1)
Assembly Dimensions (mm)
650x355x510(H)
Storage Dimensions (mm)
650x355x50
Weight (kg)
4.8
Material
Galvanized steel sheet
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CS-355 45538421 83.85 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of metal
5
From Japan
On 2014-12-06 06:40:44
Should be able to cutting without selecting the work place too, it has come in handy. Fold since the use in storage is also not take place DIY is, I think it can be said that the necessities. Professional do not know whether the person, but the strength is in the minute to be used in the hobby is enough.
This review is about item#45538421.

Related Products