Buy more than* S$200* and get FREE SHIPPING

Ratcheting Gear Puller

3.60 (5)
...see all>
Product Options
ADD TO CART
Claw Length (mm) Bolt Length (mm) Thickness (mm) Compatible Range (mm) Maximum Load (t) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Claw Length (mm) Bolt Length (mm) Thickness (mm) Compatible Range (mm) Maximum Load (t) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 (Center) 124 2 50 to 100 2 1PC 1 FCJ5325 45537922 48.99 SGD
In stock
133 (Center) 219 4 100 to 200 5 1PC 1 FCJ5326 45537931 89.99 SGD
In stock
207 (Center) 317 4 127 to 228 7 1PC 1 FCJ5327 45537947 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Removal of wheel bearings
1
From Japan
On 2017-07-24 23:31:53
Two hook claws were convenient to replace two and three, but the structure seems weak, so the black base has broken. It can not be used anymore because it is a combination of two, three. Next time I think I will buy a fixed formula.
This review is about item#45537922.
Machine's OH
3
From Japan
On 2016-08-23 16:34:52
Ratchet is a little finer and easy to use.
This review is about item#45537922.
Combine repair
4
From Japan
On 2015-08-31 19:00:25
Price is satisfactory and satisfied.
This review is about item#45537931.
For old car
5
From Japan
On 2015-05-14 14:56:20
10 "Purchase for wheel hub removal, it is enough if there is one, so convenience is very good as ratchet type.
This review is about item#45537947.
For changing bearings of electric motor (100 V 150 W)
5
From Japan
On 2013-11-04 17:29:31
Three point type is suitable for vertical use, but because it is a ratchet type it can be used without difficulty in the horizontal direction and usability was good.
This review is about item#45537931.

Related Products