Buy more than* S$200* and get FREE SHIPPING

Dimension r (mm)
25
Dimensions B (mm)
50
Dimension d (mm)
13
Material
SS400
...see all>
Product Options
ADD TO CART
Linear Portion from R Core (mm) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Linear Portion from R Core (mm) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
82 120   1PC 1 U13 R core 82 46783265 2.99 SGD
In stock
72 110 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 U13 46783256 1.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products