Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Piece Bracket, Slit

5.00 (1)
Dimensions C (mm)
50
Dimensions B (mm)
100
Dimensions E (mm)
5
Dimensions D (mm)
42
Dimensions A (mm)
130
Material
SS400
...see all>
Product Options
ADD TO CART
Dimension t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 1PC 1 T=9 46783283 5.99 SGD
In stock
12 1PC 1 T=12 46783292 7.99 SGD
In stock
16 1PC 1 T=16 46783301 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to create thread take-up hanger
5
From Japan
On 2017-12-27 01:46:46
Used to create a thread take-up hanger. Thickness There is no problem in terms of strength. It was good if there was no slit specification and a slightly smaller version.
This review is about item#46783292.

Related Products