Buy more than* S$200* and get FREE SHIPPING

SPHC Piece Bracket

Dimensions E (mm)
12
Dimension t (mm)
3.2
Dimensions A (mm)
84
Material
SPHC
...see all>
Product Options
ADD TO CART
Dimensions p (mm) Dimensions B (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions p (mm) Dimensions B (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 100 2-hole *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P60-2 46783651 -
Discontinued
[x]
- 50 1-hole   1PC 1 Jan-50 46783633 -
Discontinued
[x]
50 100 2-hole   1PC 1 P50-2 46783642 -
Discontinued
[x]
ADD TO CART

Related Products