L Piece Bracket
(4)
Dimensions p (mm) 50
Dimensions B (mm) 40
Dimensions D (mm) 14.5
Dimensions A (mm) 90
Material SPHC
Narrow by
* Products that meet your criteria are shown in
table below.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
0
3 star
2
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
Structure creation
From Japan
On 2016-11-11 19:19:30
It is necessary to have several, it was good to have been selling in bulk, but it collapses without self independence like a thumbnail image. It is unrelated if welded, but it is inconvenient for temporary placement.
Steel column use
From Japan
On 2016-08-12 07:32:35
I do not want to paste the seal individually
Steel frame
From Japan
On 2015-10-27 14:54:06
The product · price was good. However, shipping was slow and I was a little troubled.
For fitting of steel frame building
From Japan
On 2015-07-06 15:28:01
I do not feel any special but delivery is accurate and I appreciate it very much
Customers Who Bought This Item Also Bought
Related Products
Top